Zoro Homepage

Baxter Blonde Herringbone

  • Mfr # 395

  • Zoro # G516153426


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Topcoat
Material
Wood
Width
3 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395
Zoro #
G516153426
UPC #
850019429688
Country of Origin
United States

Dimensions

Width
3 in
Overall Length
12 in

Details

Finish
Satin Topcoat
Material
Wood
Color
Natural Pine

Description

  • 3M Peel and Stick Installation
  • Use on accent walls, ceilings, backsplashes and other decorative applications.
  • Herringbone Collection
  • Processed & Manufactured in USA
  • Varied Lengths from 12"-42"
  • Interior design solution

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.