
Pebble Herringbone
Mfr # 396
Zoro # G716153455
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Finish
Stained
Material
Wood
Width
3 in
Overall Length
12 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
396
Zoro #
G716153455
UPC #
850019429695
Country of Origin
United States
Dimensions
Width
3 in
Overall Length
12 in
Details
Finish
Stained
Material
Wood
Color
Gray
Description
- 3M Peel and Stick Installation
- Use on accent walls, ceilings, backsplashes and other decorative applications.
- Herringbone Collection
- Processed & Manufactured in USA
- Varied Lengths from 12"-42"
- Interior design solution
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.