Zoro Homepage

Wood, Silver, 48 in L, 1.25 in W, Stained

  • Mfr # 329

  • Zoro # G816153508


product price: $35.99
/ea

Key Features

Finish
Stained
Material
Wood
Length
48 in
Thickness
3/16 in
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329
Zoro #
G816153508
UPC #
850019429565
Country of Origin
United States

Dimensions

Length
48 in
Thickness
3/16 in
Width
1.25 in

Details

Finish
Stained
Material
Wood
Color
Silver
Trim Style
Outside Corner

Description

  • Used on outside corners when both adjacent walls are being cladded with Timberchic.
  • Timber Collection
  • Processed & Manufactured in USA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.