47019, Men's 8 in Alloy Toe 8-Inch Work Boot, Reddish Brown, 8 1/2, M, 47019

  • Mfr # TB047019210
  • Zoro # G6048892
product price: 
$
159.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Reddish Brown
Size
8 1/2
Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB047019210
Zoro #
G6048892
UPC #
882763074999
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Reddish Brown
Style Number
47019
Upper Boot Material
All Leather
Series
47019
Waterproof
Yes
Max. Heat Rating
570 Degrees F
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.74
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.62
Metal Chip Resisting Sole
Yes
Last Number or Name
Titan
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Wide Toe Cap
No
Shank Material
Nylon
Removable Insole
Yes
Liner Material
Mesh
Non Metallic Upper
No
Ninety Degree Heel
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
High-Cut Work Boot
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Closure Type
Speed Lace
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Material
Full-Grain Leather
Insole Material
Polyurethane
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Toe Cap Material
Alloy
Liner Technology
Antimicrobial
Closure
Lace Up
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Heel Definition
Defined Heel
Maximum Heat Rating
570 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
570 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh with antimicrobial treatment
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Reddish Brown

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
8 in
Size (PRINT)
8 1/2
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Reddish Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.