6" BOA, Comp Toe, EH, WP 10.0M

  • Mfr # TB0A5NEWEDS
  • Zoro # G225078546
product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Mid-Cut Work Boot
Insole Material
Polyurethane
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Heel - Wet
0.51
Liner Material
Microfiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G225078546
UPC #
198269484928
Country of Origin
Bangladesh
Footwear Style
Mid-Cut Work Boot
Insole Material
Polyurethane
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Heel - Wet
0.51
Liner Material
Microfiber
Liner Technology
Anti-Microbial, Moisture Wicking
Toe Type
Safety-Toe
Upper Material
Leather
Midsole Material
Foam, Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Outsole Material
TPU
Slip-Resistance Value - SATRA Heel - Dry
1.09
Midsole Technology
Hoverspring
Includes Metatarsal Guard
No
Waterproof
Yes
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Insulated
No
Style Number
TB0A5NEWEDS
All-Leather Upper
No
Color
Brown
Shank Material
Fiberglass
Toe Cap Material
Composite
Gender
Men's
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Item
Mid-Cut Work Boot
Closure
Knob-Controlled Lacing System
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Dimensions

Overall Height
6 in
Width
M
Heel Height
1 1/2 in
Size
10

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews