Shop TIMBERLAND PRO

6" BOA, Comp Toe, EH, WP 10.0W

  • Mfr # TB0A5NEWEDS
  • Zoro # G225078539

product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented, Welted
Toe Cap Material
Composite
All-Leather Upper
No
Overall Height
6 in
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G225078539
UPC #
198269484935
Country of Origin
Bangladesh
Construction
Cemented, Welted
Item
Mid-Cut Work Boot
Toe Cap Material
Composite
All-Leather Upper
No
Metatarsal Guard
No
Midsole Technology
Hoverspring
Waterproof
Yes
Insole Material
Polyurethane
Midsole Material
Foam, Polyurethane
Insulated
No
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Heel Definition
Flat Heel
Shank Material
Fiberglass
Includes Metatarsal Guard
No
Style Number
TB0A5NEWEDS
Maximum Heat Rating
248 Degrees F
Closure
Knob-Controlled Lacing System
Liner Material
Microfiber
Liner Technology
Anti-Microbial, Moisture Wicking
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Wet
0.51
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Metal Chip-Resisting Sole
Yes
Gender
Men's
Puncture-Resistant Sole
No
Upper Material
Leather
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
1.09
Toe Type
Safety-Toe
Outsole Material
TPU
Includes Shank
Yes
Ninety-Degree Heel
No
Footwear Style
Mid-Cut Work Boot
Color
Brown

Dimensions

Overall Height
6 in
Heel Height
1 1/2 in
Width
W
Size
10

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.