Shop TIMBERLAND PRO

6" BOA, Comp Toe, EH, WP 10.5M

  • Mfr # TB0A5NEWEDS
  • Zoro # G525078543

product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Outsole Material
TPU
Closure
Knob-Controlled Lacing System
All-Leather Upper
No
Insole Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G525078543
UPC #
198269484942
Country of Origin
Bangladesh
Chemical-Resisting Sole
Yes
Outsole Material
TPU
Closure
Knob-Controlled Lacing System
All-Leather Upper
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.51
Style Number
TB0A5NEWEDS
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Midsole Technology
Hoverspring
ASTM Standards Met
Electrical Hazard (EH)
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Oil-Resisting Sole
Yes
Footwear Style
Mid-Cut Work Boot
Shank Material
Fiberglass
Liner Material
Microfiber
Maximum Heat Rating
248 Degrees F
Waterproof
Yes
Midsole Material
Foam, Polyurethane
Includes Metatarsal Guard
No
Includes Shank
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Ninety-Degree Heel
No
Insulated
No
Toe Type
Safety-Toe
Toe Cap Material
Composite
Metatarsal Guard
No
Construction
Cemented, Welted
Item
Mid-Cut Work Boot
Puncture-Resistant Sole
No
Color
Brown
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Dry
1.09
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Upper Material
Leather

Dimensions

Overall Height
6 in
Width
M
Size
10 1/2
Heel Height
1 1/2 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.