Shop TIMBERLAND PRO

6" BOA, Comp Toe, EH, WP 11.5W

  • Mfr # TB0A5NEWEDS
  • Zoro # G225078553

product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Construction
Cemented, Welted
Liner Technology
Anti-Microbial, Moisture Wicking
Maximum Heat Rating
248 Degrees F
Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G225078553
UPC #
198269484997
Country of Origin
Bangladesh
All-Leather Upper
No
Construction
Cemented, Welted
Liner Technology
Anti-Microbial, Moisture Wicking
Maximum Heat Rating
248 Degrees F
Insulated
No
Upper Material
Leather
Heel Definition
Flat Heel
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Footwear Style
Mid-Cut Work Boot
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Wet
0.51
Gender
Men's
Midsole Material
Foam, Polyurethane
Waterproof
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Midsole Technology
Hoverspring
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Item
Mid-Cut Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Color
Brown
ASTM Standards Met
Electrical Hazard (EH)
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
1.09
Puncture-Resistant Sole
No
Closure
Knob-Controlled Lacing System
Includes Metatarsal Guard
No
Liner Material
Microfiber
Style Number
TB0A5NEWEDS
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Toe Cap Material
Composite
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Metatarsal Guard
No

Dimensions

Width
W
Size
11 1/2
Overall Height
6 in
Heel Height
1 1/2 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.