Shop TIMBERLAND PRO

6" BOA, Comp Toe, EH, WP 13.0M

  • Mfr # TB0A5NEWEDS
  • Zoro # G825078540

product price: 
$
217.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Puncture-Resistant Sole
No
Midsole Material
Foam, Polyurethane
Includes Shank
Yes
Color
Brown
Insole Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G825078540
UPC #
198269485222
Country of Origin
Bangladesh
Puncture-Resistant Sole
No
Midsole Material
Foam, Polyurethane
Includes Shank
Yes
Color
Brown
Insole Material
Polyurethane
Liner Technology
Anti-Microbial, Moisture Wicking
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Insulated
No
Toe Type
Safety-Toe
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Number
TB0A5NEWEDS
Shank Material
Fiberglass
Outsole Material
TPU
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Heel - Dry
1.09
Metatarsal Guard
No
Item
Mid-Cut Work Boot
Waterproof
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Slip-Resistance Value - SATRA Heel - Wet
0.51
Includes Metatarsal Guard
No
Toe Cap Material
Composite
Liner Material
Microfiber
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Upper Material
Leather
All-Leather Upper
No
Closure
Knob-Controlled Lacing System
Maximum Heat Rating
248 Degrees F
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Gender
Men's
Footwear Style
Mid-Cut Work Boot
Midsole Technology
Hoverspring

Dimensions

Width
M
Heel Height
1 1/2 in
Size
13
Overall Height
6 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.