Shop TIMBERLAND PRO

6" BOA, Comp Toe, EH, WP 13.0W

  • Mfr # TB0A5NEWEDS
  • Zoro # G225078560

product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Color
Brown
ASTM Standards Met
Electrical Hazard (EH)
Construction
Cemented, Welted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G225078560
UPC #
198269485239
Country of Origin
Bangladesh
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Color
Brown
ASTM Standards Met
Electrical Hazard (EH)
Construction
Cemented, Welted
Item
Mid-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Footwear Style
Mid-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Toe Type
Safety-Toe
Upper Material
Leather
Maximum Heat Rating
248 Degrees F
Insulated
No
Gender
Men's
Liner Material
Microfiber
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Knob-Controlled Lacing System
Toe Cap Material
Composite
Midsole Material
Foam, Polyurethane
All-Leather Upper
No
Waterproof
Yes
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.51
Style Number
TB0A5NEWEDS
Includes Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Chemical-Resisting Sole
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Dry
1.09
Outsole Material
TPU
Shank Material
Fiberglass
Ninety-Degree Heel
No
Midsole Technology
Hoverspring
Includes Shank
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel

Dimensions

Heel Height
1 1/2 in
Overall Height
6 in
Width
W
Size
13

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.