Shop TIMBERLAND PRO

6" BOA, Comp Toe, EH, WP 15.0M

  • Mfr # TB0A5NEWEDS
  • Zoro # G025078524

product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Shank Material
Fiberglass
Liner Material
Microfiber
Footwear Style
Mid-Cut Work Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G025078524
UPC #
198269485260
Country of Origin
Bangladesh
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Shank Material
Fiberglass
Liner Material
Microfiber
Footwear Style
Mid-Cut Work Boot
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Style Number
TB0A5NEWEDS
Construction
Cemented, Welted
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.51
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
248 Degrees F
Toe Type
Safety-Toe
Item
Mid-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Upper Material
Leather
Midsole Technology
Hoverspring
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Insulated
No
Liner Technology
Anti-Microbial, Moisture Wicking
Waterproof
Yes
Midsole Material
Foam, Polyurethane
Outsole Material
TPU
Closure
Knob-Controlled Lacing System
Includes Shank
Yes
Color
Brown
Slip-Resistance Value - SATRA Heel - Dry
1.09

Dimensions

Size
15
Heel Height
1 1/2 in
Width
M
Overall Height
6 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.