Shop TIMBERLAND PRO

6" BOA, Comp Toe, EH, WP 7.0M

  • Mfr # TB0A5NEWEDS
  • Zoro # G825078557

product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Footwear Style
Mid-Cut Work Boot
Liner Technology
Anti-Microbial, Moisture Wicking
Waterproof
Yes
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G825078557
UPC #
198269484706
Country of Origin
Bangladesh
Chemical-Resisting Sole
Yes
Footwear Style
Mid-Cut Work Boot
Liner Technology
Anti-Microbial, Moisture Wicking
Waterproof
Yes
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Insulated
No
Color
Brown
Midsole Technology
Hoverspring
Item
Mid-Cut Work Boot
Metatarsal Guard
No
Style Number
TB0A5NEWEDS
Includes Shank
Yes
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
All-Leather Upper
No
ASTM Standards Met
Electrical Hazard (EH)
Liner Material
Microfiber
Construction
Cemented, Welted
Shank Material
Fiberglass
Ninety-Degree Heel
No
Toe Cap Material
Composite
Closure
Knob-Controlled Lacing System
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Midsole Material
Foam, Polyurethane
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Slip-Resistance Value - SATRA Heel - Wet
0.51
Chain Saw Cut-Resistant
No
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Slip-Resistance Value - SATRA Heel - Dry
1.09
Toe Type
Safety-Toe
Upper Material
Leather

Dimensions

Width
M
Overall Height
6 in
Heel Height
1 1/2 in
Size
7

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.