Zoro Homepage

89697, Unisex 6 in Composite Toe 6-Inch Work Boot, Brown, 13, W, 89697

  • Mfr # 89697

  • Zoro # G9031434


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89697
Zoro #
G9031434
UPC #
887235240612
Country of Origin
Bangladesh

Dimensions

Size
13
Width
W
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Brown
Style Number
89697
Upper Boot Material
All Leather
Series
89697
Waterproof
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Standards
ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14, ASTM F2892-11
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
0.84
Liner Material
Mesh
Midsole Material
EVA
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Outsole Material
Rubber
Insole System
Dynamic Anti-Fatigue PU
Max. Heat Rating
590 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Helix
Upper Material Description
Premium Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Pro rubber outsole w. ladder lock
Metatarsal Guard
Internal
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
1.08
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Completely Non Metallic
No
Insulated
No
Removable Insole
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Metatarsal System
Internal Steel
Wide Toe Cap
No
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole
Metatarsal Guard Style
Internal
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.84
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
No
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Toe Cap Material
Composite
Heel Definition
Defined Heel
Maximum Heat Rating
590 Degrees F
Liner Technology
Antimicrobial
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Construction
Cemented
Insole Technology
Anti-Fatigue
Maximum Heat Rating (PRINT)
590 Degrees F
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Unisex
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.