Zoro Homepage

89697, Unisex 6 in Composite Toe 6-Inch Work Boot, Brown, 7 1/2, M, 89697

  • Mfr # 89697

  • Zoro # G9031601


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89697
Zoro #
G9031601
UPC #
887235240377
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
3/4 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Brown
Style Number
89697
Upper Boot Material
All Leather
Series
89697
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Construction Type
Cemented
Midsole Material
EVA
Insulated
No
Last Number or Name
Helix
Satra Slip Test Results- Dairy Tile Dry
1.08
Metatarsal Guard
Internal
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.84
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Shank Material
Nylon
Upper Material Description
Premium Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
590 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Footwear Sole Pattern
Pro rubber outsole w. ladder lock
Standards
ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14, ASTM F2892-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Insole System
Dynamic Anti-Fatigue PU
Non Metallic Upper
No
Removable Insole
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Static Dissipative
No
Ninety Degree Heel
Yes
Metatarsal System
Internal Steel
Wide Toe Cap
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.84
Upper Color
Brown
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Insole Material
Polyurethane
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Construction
Cemented
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
590 Degrees F
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
590 Degrees F
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.