This item is Discontinued.

Timberland Pro Men's Athletic High-Top Shoe, Alloy Toe, Nylon Upper, Polyurethane Outsole, Lace Up, Black, 7 1/2 W TB0A1JYQ001

Men's Athletic High-Top Shoe, Alloy Toe, Nylon Upper, Polyurethane Outsole, Lace Up, Black, 7 1/2 W (Discontinued)

  • Mfr # TB0A1JYQ001
  • Zoro # G3555481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A1JYQ001
Zoro #
G3555481
UPC #
191163100222
Country of Origin
Multiple

Dimensions

Size
7 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
5 in
Width
W
Size (PRINT)
7 1/2
Overall Height
5 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Nylon
Toe Type
Alloy
Color
Black
Ninety Degree Heel
No
Shank Material
Fiberglass
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Style Number
A1JYQ
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Upper Material Description
Ripstop Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Wide Toe Cap
No
Conductive
No
Toe Shape
Round
For Outdoor Traction
No
Max. Heat Rating
248 Degrees F
Satra Slip Test Results- Dairy Tile Wet
0.58
Satra Slip Test Results- Dairy Tile Dry
0.65
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Static Dissipative
No
Liner Material
Mesh
Non Metallic Upper
Yes
Metatarsal System
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Last Number or Name
Powertrain Sport
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Item
Athletic High-Top Shoe
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Upper Boot Material
Man Made
Standards
ASTM F2413-11
Insole System
Removable
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR)
Series
A176A
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.65, Dairy Tile (Wet): 0.58
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Toe Cap Material
Alloy
Insole Technology
Removable
Heel Definition
Flat Heel
Maximum Heat Rating
248 Degrees F
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
Athletic High-Top Shoe
Construction
Cemented
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Upper Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.