Athletic Shoe, Blue, Men's, 7, W, PR

  • Mfr # TB0A5Z3U48407000W

  • Zoro # G616494917


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Overall Height
3 in
Oil-Resisting Sole
Yes
Color
Blue
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z3U48407000W
Zoro #
G616494917
UPC #
194115983003
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7
Width
W

Details

Removable Insole
Yes
Oil-Resisting Sole
Yes
Color
Blue
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Item
Athletic Shoe
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily
1
Liner Technology
Moisture Wicking
Insulated
No
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
1
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Material
Polyurethane
Toe Shape
Round
Chemical-Resisting Sole
Yes
Midsole Material
EVA
Style Number
TB0A5Z3U484
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Wide Toe Cap
No
Completely Non Metallic
Yes
Liner Material
Mesh
Outsole Material
Rubber
Closure
Lace Up
Maximum Heat Rating
248 Degrees F
Non Metallic Upper
Yes
Metatarsal Guard
No
All-Leather Upper
No
Gender
Men's
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Static Dissipative
No
Non-Marking Sole
Yes
Waterproof
No
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Midsole Technology
Anti-Fatigue
Shank Material
Fiberglass

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.