Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Blue, Men's, 8, M, PR

  • Mfr # TB0A5Z3U48408000M

  • Zoro # G416494810


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Fiberglass
All-Leather Upper
No
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z3U48408000M
Zoro #
G416494810
UPC #
194115981702
Country of Origin
Viet Nam

Dimensions

Size
8
Width
M
Overall Height
3 in

Details

Shank Material
Fiberglass
All-Leather Upper
No
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Outsole Material
Rubber
Closure
Lace Up
Toe Cap Material
Composite
Midsole Material
EVA
Static Dissipative
No
Waterproof
No
Gender
Men's
Heel Definition
Defined Heel
Metatarsal Guard
No
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1
ASTM Standards Met
Electrical Hazard (EH)
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
For Outdoor Traction
Yes
Item
Athletic Shoe
Color
Blue
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Removable Insole
Yes
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Heel - Dry
1
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Ninety-Degree Heel
Yes
Insulated
No
Style Number
TB0A5Z3U484
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Liner Material
Mesh
Construction
Cemented
Style Family
Athletic Shoe
Conductive
No
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.