Athletic Shoe, Blue, Men's, 8, W, PR

  • Mfr # TB0A5Z3U48408000W

  • Zoro # G816494892


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Ninety-Degree Heel
Yes
Shank Material
Fiberglass
Midsole Technology
Anti-Fatigue
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z3U48408000W
Zoro #
G816494892
UPC #
194115983164
Country of Origin
Viet Nam

Dimensions

Width
W
Overall Height
3 in
Size
8

Details

Completely Non Metallic
Yes
Ninety-Degree Heel
Yes
Shank Material
Fiberglass
Midsole Technology
Anti-Fatigue
Waterproof
No
Slip-Resistance Value - SATRA Heel - Oily
1
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Color
Blue
Gender
Men's
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
Heel Definition
Defined Heel
Style Family
Athletic Shoe
Conductive
No
Non-Marking Sole
Yes
Static Dissipative
No
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
1
Style Number
TB0A5Z3U484
Wide Toe Cap
No
Insulated
No
Closure
Lace Up
Midsole Material
EVA
Toe Cap Material
Composite
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1
Electrical Hazard Rated
Yes
Liner Material
Mesh
Item
Athletic Shoe
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
1
Removable Insole
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Construction
Cemented
Metatarsal Guard
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.