Athletic Shoe, Blue, Men's, 9 1/2, M, PR

  • Mfr # TB0A5Z3U48409500M

  • Zoro # G716494688


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Static Dissipative
No
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z3U48409500M
Zoro #
G716494688
UPC #
194115982105
Country of Origin
Viet Nam

Dimensions

Width
M
Overall Height
3 in
Size
9 1/2

Details

Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Static Dissipative
No
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Toe Cap Material
Composite
All-Leather Upper
No
Completely Non Metallic
Yes
Insole Material
Polyurethane
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Dry
1
Color
Blue
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily
1
Waterproof
No
Oil-Resisting Sole
Yes
Closure
Lace Up
Liner Material
Mesh
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
1
Electrical Hazard Rated
Yes
Removable Insole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Item
Athletic Shoe
Gender
Men's
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Anti-Fatigue
Conductive
No
Metatarsal Guard
No
Insulated
No
Shank Material
Fiberglass
Style Number
TB0A5Z3U484
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9 1/2, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.