Athletic Shoe, Blue, Men's, 9, W, PR

  • Mfr # TB0A5Z3U48409000W

  • Zoro # G416494865


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Blue
Style Family
Athletic Shoe
Liner Material
Mesh
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z3U48409000W
Zoro #
G416494865
UPC #
194115983324
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
W
Size
9

Details

Gender
Men's
Color
Blue
Style Family
Athletic Shoe
Liner Material
Mesh
Midsole Technology
Anti-Fatigue
Removable Insole
Yes
Conductive
No
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
For Outdoor Traction
Yes
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Construction
Cemented
Outsole Material
Rubber
Wide Toe Cap
No
Insole Material
Polyurethane
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Toe Shape
Round
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metatarsal Guard
No
Style Number
TB0A5Z3U484
Non Metallic Upper
Yes
Waterproof
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Heel - Dry
1
Shank Material
Fiberglass
Midsole Material
EVA
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Static Dissipative
No
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.