Athletic Shoe, Brown, Men's, 7, M, PR

  • Mfr # TB0A67G3EPB
  • Zoro # G325078606
product price: 
$
142.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A67G3EPB
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Width
M
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67G3EPB
Zoro #
G325078606
UPC #
197642721285
Country of Origin
Bangladesh
Style Number
TB0A67G3EPB
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Color
Brown
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Toe Cap Material
Alloy
Heel Definition
Flat Heel
Includes Shank
Yes
Closure
Lace Up
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Insulated
No
Item
Athletic Shoe
Midsole Technology
Timberland PRO Flex
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Liner Material
Microfiber
Gender
Men's
Insole Material
Foam, Polyurethane
Shank Material
Fiberglass
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
Upper Material
Leather
Construction
Cemented
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Midsole Material
Foam, Polyurethane
Outsole Material
Rubber
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
24/7 Comfort
Waterproof
Yes
Includes Metatarsal Guard
No
Liner Technology
Anti-Microbial, Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
1.08
Slip-Resistance Value - SATRA Heel - Wet
0.88

Dimensions

Width
M
Heel Height
2 1/4 in
Size
7
Overall Height
6 in

Description

Athletic Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A67G3EPB, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.