Athletic Shoe, Gray, Men's, 10, M, PR

  • Mfr # TB0A5Z2B06510000M

  • Zoro # G916495010


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Size
10
Liner Material
Mesh
Heel Definition
Defined Heel
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06510000M
Zoro #
G916495010
UPC #
194115964569
Country of Origin
Viet Nam

Dimensions

Size
10
Width
M
Overall Height
3 in

Details

Toe Cap Material
Composite
Liner Material
Mesh
Heel Definition
Defined Heel
Insulated
No
Insole Material
Polyurethane
Conductive
No
Waterproof
No
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
1
Non Metallic Upper
Yes
Style Number
TB0A5Z2B065
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Shank Material
Fiberglass
For Outdoor Traction
Yes
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Closure
Lace Up
Construction
Cemented
Metatarsal Guard
No
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
1
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Removable Insole
Yes
Midsole Technology
Anti-Fatigue
All-Leather Upper
No
Oil-Resisting Sole
Yes
Toe Shape
Round
Color
Grey
Gender
Men's
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.