Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Gray, Men's, 12, M, PR

  • Mfr # TB0A5Z2B06512000M

  • Zoro # G516494741


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A5Z2B065
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Size
12
Gender
Men's
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z2B06512000M
Zoro #
G516494741
UPC #
194115966402
Country of Origin
Viet Nam

Dimensions

Size
12
Overall Height
3 in
Width
M

Details

Style Number
TB0A5Z2B065
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Gender
Men's
Removable Insole
Yes
Toe Shape
Round
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
ASTM Standards Met
Electrical Hazard (EH)
Midsole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Shank Material
Fiberglass
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
1
Ninety-Degree Heel
Yes
Item
Athletic Shoe
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
1
Color
Grey
For Outdoor Traction
Yes
All-Leather Upper
No
Toe Cap Material
Composite
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Midsole Material
EVA
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Oily
1
Electrical Hazard Rated
Yes
Liner Material
Mesh
Outsole Material
Rubber
Closure
Lace Up
Liner Technology
Moisture Wicking
Waterproof
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 12, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.