Athletic Shoe, Gray, Men's, 7 1/2, W, PR

  • Mfr # TB0A5Z2B06507500W

  • Zoro # G116494677


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Shank Material
Fiberglass
Width
W
Oil-Resisting Sole
Yes
Closure
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06507500W
Zoro #
G116494677
UPC #
194115968444
Country of Origin
Viet Nam

Dimensions

Width
W
Overall Height
3 in
Size
7 1/2

Details

Gender
Men's
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Closure
Lace Up
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Midsole Technology
Anti-Fatigue
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
1
For Outdoor Traction
Yes
Metatarsal Guard
No
Puncture-Resistant Sole
No
Waterproof
No
Color
Grey
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Maximum Heat Rating
248 Degrees F
Insulated
No
Non Metallic Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Style Number
TB0A5Z2B065
Outsole Material
Rubber
Midsole Material
EVA
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
All-Leather Upper
No
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Completely Non Metallic
Yes
Removable Insole
Yes
Conductive
No
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Dry
1
Metal Chip-Resisting Sole
Yes
Item
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Liner Material
Mesh
Wide Toe Cap
No
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.