Zoro Homepage

Athletic Shoe, Gray, Men's, 7, M, PR

  • Mfr # TB0A5Z2B06507000M

  • Zoro # G816494755


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Static Dissipative
No
Oil-Resisting Sole
Yes
Wide Toe Cap
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06507000M
Zoro #
G816494755
UPC #
194115961728
Country of Origin
Viet Nam

Dimensions

Size
7
Width
M
Overall Height
3 in

Details

Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Static Dissipative
No
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Shank Material
Fiberglass
Maximum Heat Rating
248 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Conductive
No
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Heel Definition
Defined Heel
Color
Grey
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Insulated
No
Item
Athletic Shoe
Midsole Technology
Anti-Fatigue
Puncture-Resistant Sole
No
Liner Material
Mesh
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Number
TB0A5Z2B065
Slip-Resistance Value - SATRA Forefoot - Oily
1
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Ninety-Degree Heel
Yes
Non Metallic Upper
Yes
Waterproof
No
Outsole Material
Rubber
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
All-Leather Upper
No
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
1
For Outdoor Traction
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metatarsal Guard
No
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.