Athletic Shoe, Gray, Men's, 7, W, PR

  • Mfr # TB0A5Z2B06507000W

  • Zoro # G116495001


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Insole Material
Polyurethane
Style Number
TB0A5Z2B065
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06507000W
Zoro #
G116495001
UPC #
194115968048
Country of Origin
Viet Nam

Dimensions

Width
W
Overall Height
3 in
Size
7

Details

Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Insole Material
Polyurethane
Style Number
TB0A5Z2B065
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Non-Marking Sole
Yes
Shank Material
Fiberglass
Item
Athletic Shoe
Liner Material
Mesh
Static Dissipative
No
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily
1
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Color
Grey
Electrical Hazard Rated
Yes
Closure
Lace Up
Construction
Cemented
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
1
All-Leather Upper
No
Toe Cap Material
Composite
Outsole Material
Rubber
Midsole Material
EVA
Ninety-Degree Heel
Yes
Gender
Men's
Insulated
No
ASTM Standards Met
Electrical Hazard (EH)
Toe Shape
Round
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
1
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Oily
1
Conductive
No
Heel Definition
Defined Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.