Athletic Shoe, Gray, Men's, 8 1/2, W, PR

  • Mfr # TB0A5Z2B06508500W

  • Zoro # G616495143


product price: $108.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Electrical Hazard (EH)
Metatarsal Guard
No
Style Family
Athletic Shoe
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z2B06508500W
Zoro #
G616495143
UPC #
194115969243
Country of Origin
Viet Nam

Dimensions

Width
W
Size
8 1/2
Overall Height
3 in

Details

ASTM Standards Met
Electrical Hazard (EH)
Metatarsal Guard
No
Style Family
Athletic Shoe
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Gender
Men's
Ninety-Degree Heel
Yes
Closure
Lace Up
Removable Insole
Yes
Wide Toe Cap
No
Outsole Material
Rubber
All-Leather Upper
No
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Dry
1
Heel Definition
Defined Heel
Liner Material
Mesh
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Non Metallic Upper
Yes
Item
Athletic Shoe
For Outdoor Traction
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Oily
1
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
TB0A5Z2B065
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
1
Waterproof
No
Construction
Cemented
Midsole Technology
Anti-Fatigue
Insulated
No
Electrical Hazard Rated
Yes
Color
Grey
Conductive
No
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8 1/2, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.