Athletic Shoe, Gray, Men's, 8, M, PR

  • Mfr # TB0A5Z2B06508000M

  • Zoro # G116494950


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Toe Shape
Round
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06508000M
Zoro #
G116494950
UPC #
194115962589
Country of Origin
Viet Nam

Dimensions

Size
8
Width
M
Overall Height
3 in

Details

Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Toe Shape
Round
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Style Number
TB0A5Z2B065
Conductive
No
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Ninety-Degree Heel
Yes
Midsole Material
EVA
Insulated
No
Metatarsal Guard
No
Color
Grey
Insole Material
Polyurethane
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Chemical-Resisting Sole
Yes
Waterproof
No
Construction
Cemented
Oil-Resisting Sole
Yes
Static Dissipative
No
ASTM Standards Met
Electrical Hazard (EH)
Wide Toe Cap
No
Liner Technology
Moisture Wicking
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1
Gender
Men's
Heel Definition
Defined Heel
Non Metallic Upper
Yes
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Outsole Material
Rubber
Midsole Technology
Anti-Fatigue
Closure
Lace Up
All-Leather Upper
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.