Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Gray, Men's, 9 1/2, M, PR

  • Mfr # TB0A5Z2B06509500M

  • Zoro # G616494719


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Width
M
Gender
Men's
Maximum Heat Rating
248 Degrees F
Style Number
TB0A5Z2B065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06509500M
Zoro #
G616494719
UPC #
194115964101
Country of Origin
Viet Nam

Dimensions

Width
M
Size
9 1/2
Overall Height
3 in

Details

Non Metallic Upper
Yes
Gender
Men's
Maximum Heat Rating
248 Degrees F
Style Number
TB0A5Z2B065
Slip-Resistance Value - SATRA Heel - Oily
1
Metatarsal Guard
No
Conductive
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily
1
Heel Definition
Defined Heel
Toe Shape
Round
Electrical Hazard Rated
Yes
Closure
Lace Up
For Outdoor Traction
Yes
Color
Grey
Slip-Resistance Value - SATRA Heel - Dry
1
Ninety-Degree Heel
Yes
Insulated
No
Insole Material
Polyurethane
All-Leather Upper
No
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
1
Midsole Technology
Anti-Fatigue
Waterproof
No
Non-Marking Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Liner Technology
Moisture Wicking
Removable Insole
Yes
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
No
Construction
Cemented
Outsole Material
Rubber
Completely Non Metallic
Yes
Liner Material
Mesh

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.