Athletic Shoe, Gray, Men's, 9 1/2, W, PR

  • Mfr # TB0A5Z2B06509500W

  • Zoro # G016495040


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Liner Material
Mesh
Shank Material
Fiberglass
Overall Height
3 in
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06509500W
Zoro #
G016495040
UPC #
194115970041
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
9 1/2
Width
W

Details

Completely Non Metallic
Yes
Liner Material
Mesh
Shank Material
Fiberglass
Construction
Cemented
All-Leather Upper
No
Midsole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
Maximum Heat Rating
248 Degrees F
Metatarsal Guard
No
Removable Insole
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Metal Chip-Resisting Sole
Yes
Gender
Men's
Toe Shape
Round
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
1
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
1
Color
Grey
Closure
Lace Up
Style Number
TB0A5Z2B065
Conductive
No
Non Metallic Upper
Yes
Insulated
No
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Item
Athletic Shoe
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Waterproof
No
Puncture-Resistant Sole
No
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
1
Non-Marking Sole
Yes
Wide Toe Cap
No
Electrical Hazard Rated
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.