Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Gray, Men's, 9, M, PR

  • Mfr # TB0A5Z2B06509000M

  • Zoro # G916494754


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Size
9
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Midsole Material
EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06509000M
Zoro #
G916494754
UPC #
194115963104
Country of Origin
Viet Nam

Dimensions

Size
9
Width
M
Overall Height
3 in

Details

Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Midsole Material
EVA
Static Dissipative
No
Ninety-Degree Heel
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
1
Color
Grey
For Outdoor Traction
Yes
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non Metallic Upper
Yes
Heel Definition
Defined Heel
Insulated
No
Item
Athletic Shoe
Gender
Men's
All-Leather Upper
No
Style Family
Athletic Shoe
Shank Material
Fiberglass
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Oily
1
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Oily
1
Removable Insole
Yes
Liner Material
Mesh
Waterproof
No
Wide Toe Cap
No
Puncture-Resistant Sole
No
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Style Number
TB0A5Z2B065
Slip-Resistance Value - SATRA Heel - Dry
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.