Athletic Shoe, Gray, Men's, 9, W, PR

  • Mfr # TB0A5Z2B06509000W

  • Zoro # G516494956


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Oily
1
Width
W
Puncture-Resistant Sole
No
Removable Insole
Yes
Maximum Heat Rating
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06509000W
Zoro #
G516494956
UPC #
194115969649
Country of Origin
Viet Nam

Dimensions

Width
W
Overall Height
3 in
Size
9

Details

Slip-Resistance Value - SATRA Heel - Oily
1
Puncture-Resistant Sole
No
Removable Insole
Yes
Maximum Heat Rating
248 Degrees F
Liner Material
Mesh
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
Conductive
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
1
Liner Technology
Moisture Wicking
Style Number
TB0A5Z2B065
Electrical Hazard Rated
Yes
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily
1
Toe Cap Material
Composite
ASTM Standards Met
Electrical Hazard (EH)
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Closure
Lace Up
Static Dissipative
No
All-Leather Upper
No
Waterproof
No
Style Family
Athletic Shoe
Shank Material
Fiberglass
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
Yes
Item
Athletic Shoe
Midsole Technology
Anti-Fatigue
Gender
Men's
Ninety-Degree Heel
Yes
Construction
Cemented
Insulated
No
Color
Grey
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.