Shop TIMBERLAND PRO

High-CutWorkBoot, DarkBrown, Men's, 10, W, PR

  • Mfr # TB0A67QKW01
  • Zoro # G425078544

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Construction
Welted
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Midsole Material
Polyurethane
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G425078544
UPC #
197803902942
Country of Origin
Bangladesh
Item
High-Cut Work Boot
Construction
Welted
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Midsole Material
Polyurethane
Gender
Men's
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Color
Dark Brown
Includes Metatarsal Guard
No
Liner Material
Microfiber
Chain Saw Cut-Resistant
No
Insulated
No
Footwear Style
High-Cut Work Boot
Waterproof
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
Rubber
All-Leather Upper
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Maximum Heat Rating
248 Degrees F
Style Number
TB0A67QKW01
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Metatarsal Guard
No
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Shank Material
Fiberglass
Heel Definition
Defined Heel
Includes Shank
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Closure
Pull On
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.75
Slip-Resistance Value - SATRA Heel - Dry
0.92
Toe Type
Safety-Toe

Dimensions

Overall Height
9 in
Width
W
Size
10
Heel Height
1 1/2 in

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.