Shop TIMBERLAND PRO

High-CutWorkBoot, DarkBrown, Men's, 11, M, PR

  • Mfr # TB0A67QKW01
  • Zoro # G725078527

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Includes Metatarsal Guard
No
Construction
Welted
Liner Material
Microfiber
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G725078527
UPC #
197803903192
Country of Origin
Bangladesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Includes Metatarsal Guard
No
Construction
Welted
Liner Material
Microfiber
Outsole Material
Rubber
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
Yes
Gender
Men's
Slip-Resistance Value - SATRA Heel - Wet
0.75
Footwear Style
High-Cut Work Boot
Maximum Heat Rating
248 Degrees F
Includes Shank
Yes
Upper Material
Leather
Waterproof
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Shank Material
Fiberglass
Item
High-Cut Work Boot
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.92
Puncture-Resistant Sole
No
Insulated
No
Chemical-Resisting Sole
Yes
Closure
Pull On
Liner Technology
Anti-Microbial, Moisture Wicking
Color
Dark Brown
Midsole Material
Polyurethane
Metatarsal Guard
No
Toe Type
Safety-Toe
Style Number
TB0A67QKW01

Dimensions

Size
11
Width
M
Overall Height
9 in
Heel Height
1 1/2 in

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.