Shop TIMBERLAND PRO

High-CutWorkBoot, DarkBrown, Men's, 12, W, PR

  • Mfr # TB0A67QKW01
  • Zoro # G125078554

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
High-Cut Work Boot
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.92
Liner Technology
Anti-Microbial, Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G125078554
UPC #
197803903666
Country of Origin
Bangladesh
Footwear Style
High-Cut Work Boot
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.92
Liner Technology
Anti-Microbial, Moisture Wicking
Closure
Pull On
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Metatarsal Guard
No
Heel Definition
Defined Heel
Style Number
TB0A67QKW01
Insole Material
Polyurethane
Includes Shank
Yes
Shank Material
Fiberglass
Puncture-Resistant Sole
No
Gender
Men's
Waterproof
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.75
Ninety-Degree Heel
Yes
Maximum Heat Rating
248 Degrees F
Liner Material
Microfiber
Item
High-Cut Work Boot
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Insulated
No
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Color
Dark Brown
Chain Saw Cut-Resistant
No
Upper Material
Leather
All-Leather Upper
Yes
Construction
Welted
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane

Dimensions

Size
12
Heel Height
1 1/2 in
Overall Height
9 in
Width
W

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.