Shop TIMBERLAND PRO

High-CutWorkBoot, DarkBrown, Men's, 13, W, PR

  • Mfr # TB0A67QKW01
  • Zoro # G125078561

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Defined Heel
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G125078561
UPC #
197803903789
Country of Origin
Bangladesh
Heel Definition
Defined Heel
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Gender
Men's
Chain Saw Cut-Resistant
No
All-Leather Upper
Yes
Construction
Welted
Puncture-Resistant Sole
No
Closure
Pull On
Maximum Heat Rating
248 Degrees F
Includes Shank
Yes
Metal Chip-Resisting Sole
Yes
Midsole Material
Polyurethane
Chemical-Resisting Sole
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Toe Type
Safety-Toe
Style Number
TB0A67QKW01
Metatarsal Guard
No
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Item
High-Cut Work Boot
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Color
Dark Brown
Shank Material
Fiberglass
Insole Technology
Anti-Fatigue, Removable Insole
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.92
Footwear Style
High-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Liner Material
Microfiber
Oil-Resisting Sole
Yes
Upper Material
Leather
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.75

Dimensions

Width
W
Overall Height
9 in
Size
13
Heel Height
1 1/2 in

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.