Shop TIMBERLAND PRO

High-CutWorkBoot, DarkBrown, Men's, 8, W, PR

  • Mfr # TB0A67QKW01
  • Zoro # G925078556

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
248 Degrees F
Metatarsal Guard
No
Closure
Pull On
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G925078556
UPC #
197803901945
Country of Origin
Bangladesh
Maximum Heat Rating
248 Degrees F
Metatarsal Guard
No
Closure
Pull On
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Footwear Style
High-Cut Work Boot
Includes Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Fiberglass
Color
Dark Brown
Item
High-Cut Work Boot
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Midsole Material
Polyurethane
Heel Definition
Defined Heel
Waterproof
Yes
Insulated
No
Slip-Resistance Value - SATRA Heel - Wet
0.75
Upper Material
Leather
Gender
Men's
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.92
Liner Technology
Anti-Microbial, Moisture Wicking
Chemical-Resisting Sole
Yes
Liner Material
Microfiber
Style Number
TB0A67QKW01
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Puncture-Resistant Sole
No
Outsole Material
Rubber
Construction
Welted

Dimensions

Overall Height
9 in
Size
8
Width
W
Heel Height
1 1/2 in

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.