Shop TIMBERLAND PRO

High-CutWorkBoot, DarkBrw, Mens, 11.5, W, PR

  • Mfr # TB0A67QKW01
  • Zoro # G025078586

product price: 
$
169.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Oil-Resisting Sole
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Upper Material
Leather
Puncture-Resistant Sole
No
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G025078586
UPC #
197803903543
Country of Origin
Bangladesh
Oil-Resisting Sole
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Upper Material
Leather
Puncture-Resistant Sole
No
Gender
Men's
Includes Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Removable Insole
Toe Cap Material
Composite
Midsole Material
Polyurethane
Ninety-Degree Heel
Yes
Construction
Welted
Shank Material
Fiberglass
Heel Definition
Defined Heel
Waterproof
Yes
Item
High-Cut Work Boot
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Style Number
TB0A67QKW01
Slip-Resistance Value - SATRA Heel - Dry
0.92
Liner Material
Microfiber
Chemical-Resisting Sole
Yes
Color
Dark Brown
Slip-Resistance Value - SATRA Heel - Wet
0.75
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Maximum Heat Rating
248 Degrees F
All-Leather Upper
Yes
Insole Material
Polyurethane
Footwear Style
High-Cut Work Boot
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Dry
0.93

Dimensions

Width
W
Size
11 1/2
Overall Height
9 in
Heel Height
1 1/2 in

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.