High-CutWorkBoot, DarkBrw, Mens, 7.5, M, PR
- Mfr # TB0A67QKW01
- Zoro # G125078578
product price:Â
$
169.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Upper Material
Leather
Overall Height
9 in
Slip-Resistance Value - SATRA Heel - Dry
0.92
Chemical-Resisting Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 9 in
- Width
- M
- Size
- 7 1/2
- Heel Height
- 1 1/2 in
Description
High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.