High-CutWorkBoot, DarkBrw, Mens, 7.5, W, PR

  • Mfr # TB0A67QKW01
  • Zoro # G325078538
product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Shank Material
Fiberglass
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G325078538
UPC #
197803901716
Country of Origin
Bangladesh
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Shank Material
Fiberglass
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Metatarsal Guard
No
Includes Metatarsal Guard
No
All-Leather Upper
Yes
Gender
Men's
Oil-Resisting Sole
Yes
Upper Material
Leather
Heel Definition
Defined Heel
Toe Cap Material
Composite
Insulated
No
Style Number
TB0A67QKW01
Midsole Material
Polyurethane
Liner Material
Microfiber
Construction
Welted
Closure
Pull On
Footwear Style
High-Cut Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.92
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Color
Dark Brown
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Toe Type
Safety-Toe
Maximum Heat Rating
248 Degrees F
Item
High-Cut Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Wet
0.75
Insole Technology
Anti-Fatigue, Removable Insole
Waterproof
Yes
Liner Technology
Anti-Microbial, Moisture Wicking

Dimensions

Heel Height
1 1/2 in
Size
7 1/2
Overall Height
9 in
Width
W

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.