Zoro Homepage
This item is Discontinued.
Timberland Pro Hiking Shoes, Stl, Mens, 12W, Tan, PR 81016

Hiking Shoes, Stl, Mens, 12W, Tan, PR (Discontinued)

  • Mfr # 81016
  • Zoro # G9029097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81016
Zoro #
G9029097
UPC #
761020645694
Country of Origin
Bangladesh

Dimensions

Size
12
Heel Height
Less Than 1/2 in
Footwear Width
W
Footwear Size
12
Width
W
Size (PRINT)
12

Details

Color
Tan
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Upper Material Description
Leather/Mesh
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Insole System
24/7 Comfort Susp Sys w/Rmvble PU Cushion
Footwear Shank Type
TPU
Ninety Degree Heel
No
Toe Type
Steel
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
0.74
Predominant Footwear Color
Tan
Completely Non Metallic
No
Metatarsal Guard
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.63
Last Number or Name
Gorge
Gender
Men's
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Shank Material
Nylon
Waterproof
No
Max. Heat Rating
572 Degrees F
Item
Hiker Shoe
Insulated
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Outsole Material
Rubber
Removable Insole
Yes
Footwear Sole Pattern
Pro Rubber Lug
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Footwear Style
Hiker Shoe
Static Dissipative
Yes
Style Number
81016
Wide Toe Cap
No
Conductive
No
Upper Material
Leather, Mesh
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Color
Tan
Series
81016
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.63
Maximum Heat Rating
572 Degrees F
Insole Technology
24/7 Comfort System, Removable
Closure
Lace Up
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Style Family
Hiker Shoe
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Toe Cap Material
Steel
Construction
Cemented
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number 81016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.