Zoro Homepage
This item is Discontinued.
Timberland Pro Men's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Wheat, 65016 65016

Men's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Wheat, 65016 (Discontinued)

  • Mfr # 65016
  • Zoro # G6047632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65016
Zoro #
G6047632
UPC #
649923190636
Country of Origin
Dominican Republic

Dimensions

Size
7
Width
W
Height
6 in
Footwear Width
W
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Nylon
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Waterproof Type
Seam Sealed
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Max. Heat Rating
570 Degrees F
Non Metallic Upper
No
Oil Resisting Sole
Yes
Midsole Material
PVC
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
Thermolite(R)
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Upper Material Description
Wheat Nubuck Leather
Last Number or Name
Direct Attach
Electrical Hazard Rated
Yes
Predominant Footwear Color
Wheat
Satra Slip Test Results- Dairy Tile Wet
0.64
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Standards
ASTM F2412-11, ASTM F2413-11
Insulated
Yes
Upper Boot Material
All Leather
Insulation Weight
200 g
Wide Toe Cap
No
Footwear Construction Type
Direct Attached
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Shank Material
Nylon
Insole System
24/7 Comfort Susp Sys w/Rmvble PU Cushion
Satra Slip Test Results- Dairy Tile Dry
0.82
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Closure Type
Lace Up
Resists
Abrasions, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Wheat
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Heat Resistant
No
Series
65016
Style Family
6-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Closure
Lace Up
Liner Technology
Antimicrobial
Construction
Direct Attached
Insole Technology
24/7 Comfort System, Removable
Maximum Heat Rating
570 Degrees F
Insulation Technology
Thermolite(R)
All-Leather Upper
Yes
Insole Material
Polyurethane
Toe Cap Material
Steel
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
570 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
PVC
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulation Weight (PRINT)
200 g
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.