Zoro Homepage

Men's 6-Inch Work Boot, 10 1/2 M, Wheat, 65016

  • Mfr # TB165016713

  • Zoro # G511265674


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB165016713
Zoro #
G511265674
UPC #
197064506545
Country of Origin
Dominican Republic

Dimensions

Size
10 1/2
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
Outsole Material
Rubber
Maximum Heat Rating
570 Degrees F
Puncture-Resistant Sole
No
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Better
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Insulated
Yes
Midsole Material
PVC
Closure
Lace Up
Removable Insole
Yes
Liner Material
Mesh
Heel Definition
Defined Heel
Insulation Weight
200 g
For Outdoor Traction
No
Completely Non Metallic
No
Non Metallic Upper
No
Non-Marking Sole
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Steel
Construction
Direct Attached
Electrical Hazard Rated
Yes
Shank Material
Nylon
Wide Toe Cap
No
Style Family
6-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
Insole Technology
24/7 Comfort System, Removable
Liner Technology
Antimicrobial
Insole Material
Polyurethane
Insulation Technology
Thermolite(R)
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 10 1/2, Static Dissipative No, Style Number 65016, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.