Men's 6-Inch Work Boot, 10 1/2 W, Black, TB1A1XJP001

  • Mfr # TB1A1XJP001

  • Zoro # G811947126


product price:  $156.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A1XJP001
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A1XJP001
Zoro #
G811947126
UPC #
197064543915
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A1XJP001
Upper Material
Leather
Outsole Material
Rubber
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Closure
Lace Up
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue
Non-Marking Sole
Yes
Heel Definition
Defined Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material
Polyurethane
Puncture-Resistant Sole
Yes
Insulated
No
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Conductive
No
Toe Shape
Round
Shank Material
Fiberglass
Wide Toe Cap
No
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes
Midsole Material
EVA
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Static Dissipative
No
All-Leather Upper
Yes
Midsole Technology
Puncture-Resistant Plate
Slip-Resistance Value - Mark II - Oily/Wet
0.56
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Construction
Cemented

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB1A1XJP001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.