Men's 6-Inch Work Boot, 10 M, Haystack Brown, TB150506242
Mfr # TB150506242
Zoro # G610741871
product price: $135.99
/pr
Free Shipping & Returns
Key Features
Color
Haystack Brown
Gender
Men's
Waterproof
No
Style Number
TB150506242
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB150506242
Zoro #
G610741871
UPC #
197064505944
Country of Origin
Bangladesh
Dimensions
Size
10
Width
M
Size (PRINT)
10
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Haystack Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB150506242, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.