Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 M, Wheat, 65016

  • Mfr # TB165016713

  • Zoro # G911265694


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB165016713
Zoro #
G911265694
UPC #
197064506163
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
Outsole Material
Rubber
Metatarsal Guard
No
Non Metallic Upper
No
Insulation Weight
200 g
Maximum Heat Rating
570 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Construction
Direct Attached
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Toe Cap Material
Steel
Electrical Hazard Rated
Yes
Removable Insole
Yes
Conductive
No
Midsole Material
PVC
Closure
Lace Up
Liner Material
Mesh
Shank Material
Nylon
Static Dissipative
No
For Outdoor Traction
No
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Non-Marking Sole
No
Heel Definition
Defined Heel
Insulated
Yes
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Insulation Technology
Thermolite(R)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
24/7 Comfort System, Removable
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Liner Technology
Antimicrobial

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 10, Static Dissipative No, Style Number 65016, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.