Zoro Homepage

Men's 6-Inch Work Boot, 10 W, Black, TB11064A

  • Mfr # TB11064A001

  • Zoro # G511219660


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
TB11064A
Upper Material
Leather, Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB11064A001
Zoro #
G511219660
UPC #
197064627974
Country of Origin
Viet Nam

Dimensions

Size
10
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
TB11064A
Upper Material
Leather, Microfiber
Outsole Material
Rubber
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Ninety-Degree Heel
No
Removable Insole
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Static Dissipative
No
Toe Cap Material
Alloy
Liner Material
Nylon
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.54
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
No
Completely Non Metallic
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Insole Material
EVA
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
No
All-Leather Upper
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Cemented
Conductive
No
Metatarsal Guard
No
Closure
Lace Up
Midsole Material
EVA

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB11064A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.