Zoro Homepage

Men's 6-Inch Work Boot, 10 W, Brown, 38021

  • Mfr # TB138021242

  • Zoro # G711266006


product price: $131.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB138021242
Zoro #
G711266006
UPC #
197064626038
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Shank Material
Nylon
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Non-Marking Sole
No
Liner Material
Mesh
Heel Definition
Defined Heel
Removable Insole
No
Maximum Heat Rating
570 Degrees F
Closure
Lace Up
Toe Cap Material
Steel
Insulated
Yes
Construction
Direct Attached
Midsole Material
EVA
Non Metallic Upper
No
Wide Toe Cap
No
Conductive
No
Insulation Weight
200 g
Metatarsal Guard
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
Liner Technology
Antimicrobial
Insole Material
Polyurethane
Insole Technology
Agion Bactericide
Insulation Technology
Thermolite(R)
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 38021, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.