Zoro Homepage

Men's 6-Inch Work Boot, 11 1/2 M, Black, 85516

  • Mfr # TB185516214

  • Zoro # G911265786


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
85516
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB185516214
Zoro #
G911265786
UPC #
197064506972
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
85516
Upper Material
Leather
Outsole Material
Rubber
Metatarsal Guard
Internal
Closure
Lace Up
Maximum Heat Rating
1,000 Degrees F
Heel Definition
Defined Heel
Non Metallic Upper
No
Conductive
No
Removable Insole
Yes
Static Dissipative
No
Shank Material
Steel
Wide Toe Cap
No
Insulated
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Construction
Welted
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Toe Cap Material
Steel
Non-Marking Sole
Yes
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
Liner Material
Nylon
Completely Non Metallic
No
Insole Material
Polyurethane
Insole Technology
Agion, Contoured Footbed, Outlast, Removable
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Liner Technology
Cambrelle(R)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 85516, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.