Zoro Homepage

Men's 6-Inch Work Boot, 11 1/2 W, Brown, 38021

  • Mfr # TB138021242

  • Zoro # G711265948


product price: $131.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB138021242
Zoro #
G711265948
UPC #
197064627059
Country of Origin
Dominican Republic

Dimensions

Size
11 1/2
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Outsole Material
Rubber
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Removable Insole
No
Toe Cap Material
Steel
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Metatarsal Guard
No
Conductive
No
Non-Marking Sole
No
Insulated
Yes
Puncture-Resistant Sole
No
Insulation Weight
200 g
Oil-Resisting Sole
Yes
Shank Material
Nylon
Liner Material
Mesh
Midsole Material
EVA
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
570 Degrees F
Construction
Direct Attached
Closure
Lace Up
Chemical-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Completely Non Metallic
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
Liner Technology
Antimicrobial
All-Leather Upper
Yes
Insulation Technology
Thermolite(R)
Insole Technology
Agion Bactericide
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 38021, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.